Carlisle Sanitary

Colortech™ 16 in. Pad Driver with Short Trim in Blue

Part #C361600PDS5N  |  Manufacturer Part #361600PDS

Diameter:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Colortech™

Color Finish: Blue

Diameter: 16 in

Material: Plastic

Material Type: Polypropylene

Product Type: Pad Driver

UL Listed: No