Carlisle Sanitary

Colortech™ 20 in. Pad Driver with Short Trim in Blue

Part #C362000PDS5N  |  Manufacturer Part #362000PDS

Diameter:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Colortech™

Color Finish: Blue

Diameter: 20 in

Material: Plastic

Material Type: Polypropylene

Product Type: Pad Driver

UL Listed: No