Carlisle Sanitary

Flo-Pac® 10 in. Polypropylene Deck Scrub

Part #C36193MX04  |  Manufacturer Part #36193MX04

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Synthetic filament is not affected by solvents or acids; good for general scrubbing
  • Constructed of brown wood block and and yellow polypropylene (PP) bristle fill
  • Dimensions: 10" x 2-87/100"
  • Bristle trim measures 2"

Specifications

Collection: Flo-Pac®

Color Finish: Yellow

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 10 in

Material: Hardwood, Plastic

Material Type: Polypropylene

Package Quantity: Case of 12

Width: 2-87/100 in