Carlisle

Sparta® 1 x 60 in. Nylon and Fiberglass Threaded Handle in Orange

Part #C4022524  |  Manufacturer Part #4022524

Color/Finish: Orange

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 60 inch fiberglass handle with self-locking flex-tip offers greater flexibility
  • Hanging cap on the top of the handle for easy storage
  • 6/6 thread nylon tip

Specifications

Brand Model Compatibility: Spectrum® Push Brooms

Collection: Sparta®

Color Finish: Orange

Color Finish Category: Oranges

Diameter: 1 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Material: Fiberglass

Material: Plastic

Material Type: Nylon

Package Quantity: Case of 12

Product Type: Handle