11-1/2 in. Plastic and Tempered Steel Wire Scratch Brush
Sparta® 11-1/2 in. Plastic and Tempered Steel Wire Scratch Brush
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bristle Material: Carbon Tempered Steel Wire
- Handle Construction: Plastic
- Carbon Steel wire bristles for tougher cleaning jobs
- Brush Size: 5.50in (13.97cm)
- Handle Color: Blue
- Bristle Trim: 1.00in (2.54cm)
- Overall Length: 11.50in (29.21cm)
Specifications
- Collection:
- Sparta®
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 11-1/2 in
- Material:
- Plastic, Tempered Steel Wire
- Package Quantity:
- Case of 12
- Product Type:
- Wire Brush