Carlisle

Sparta® 11-1/2 in. Plastic and Tempered Steel Wire Scratch Brush

Part #C4067100  |  Manufacturer Part #4067100

Length:

11-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Steel bladed scratch brush
  • Compact profile for heavy scraping and cleaning in tight, narrow spaces
  • Provides quick, aggressive removal of grease and deposits
  • Carbon steel wire bristles for tougher cleaning jobs
  • Length: 11-3/8"

Specifications

Collection: Sparta®

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 11-1/2 in

Material: Plastic, Tempered Steel Wire

Package Quantity: Case of 12

Product Type: Scratch Brush