Carlisle

Sparta® 12 in. Bottle Brush in Blue (Case of 12)

Part #C40000C14

Color/Finish: Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Sparta®

Color Finish: Blue

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 12 in

Material: Plastic

Material Type: Polyester

Package Quantity: Case of 12

Product Type: Bottle Brush