20 in. Polypropylene Utility Scrub Brush in Blue
Sparta® 20 in. Polypropylene Utility Scrub Brush in Blue
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 432-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crimped filament for better solution holding capabilities
- Fiber is perfect for general use in schools, health care and industrial applications
- Chemical and water resistant
Specifications
- Collection:
- Sparta®
- Color Finish Name:
- Blue
- Height:
- 2-1/2 in
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Scrub Brush
- Type:
- C36505L14
- Width:
- 3 in