Carlisle

Sparta® 20 x 3 in. Polyester Utility Scrub Brush in Blue

Part #CAR40501C14  |  Manufacturer Part #40501C14

Color/Finish: Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles are ergonomically shaped, with smooth edges for superior comfort
  • Will not absorb oils or moisture
  • Multiple trim angles on bristles give you better surface contact for better cleaning
  • Base resins used to produce blocks and bristles are made of FDA approved and BPA-free materials
  • Length: 20" (50.80cm)
  • Width: 3" (7.62cm)
  • Bristle Trim: 1.63" (4.14cm)
  • Block Color: White
  • Bristle Color: Blue

Specifications

Collection: Sparta®

Color Finish: Blue

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Material: Plastic

Length: 20 in

Material: Plastic

Material Type: Polyester

Product Type: Scrub Brush

Width: 3 in