20 x 3 in. Utility Scrub Brush in Blue (Case of 6)
Sparta® 20 x 3 in. Utility Scrub Brush in Blue (Case of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Will not absorb oils or moisture
- Multiple trim angles on bristles give you better surface contact for better cleaning
- Handles are ergonomically shaped, with smooth edges for superior comfort
- Block Color: White
- Width: 3" (7.62cm)
- Bristle Trim: 1.63" (4.14cm)
- Length: 20" (50.80cm)
- Base resins used to produce blocks and bristles are made of FDA approved and BPA-free materials
- Bristle Color: Blue
Specifications
- Collection:
- Sparta®
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Plastic
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Polyester
- Package Quantity:
- Case of 6
- Product Type:
- Scrub Brush
- Width:
- 3 in