Carlisle

Sparta® 24 in. Double Foam Floor Squeegee

Part #C4156814  |  Manufacturer Part #4156814

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integrated blade eliminates seams and crevices, reducing places for bacteria to grow
  • Squeegee will not rust and is extremely durable
  • Frame is threaded for secure use
  • Frame constructed of plastic
  • Squeegee blade construction of synthetic foam rubber
  • Length: 24" (60.96cm)

Specifications

Application: Surface

Collection: Sparta®

Color Finish: Blue

Length: 24 in

Material: Plastic

Material Type: Polypropylene

Package Quantity: Case of 6

Product Type: Squeegee

UL Listed: No