Sparta® 25 in. Coffee Urn Brush

Part #C4067300  |  Item #7472016

Length:

25 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cleans all coffee decanters, pots, urns, and dispensers
  • Handle Construction: Galvanized Wire
  • Bristles: Polyester
  • Overall Length: 25.00in (63.50cm)
  • Brush Length: 5.00in (12.70cm)
  • Bristle Diameter: 0.63in (1.60cm)
  • Bristle Color: White

Specifications

Collection: Sparta®

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 25 in

Material: Plastic

Material Type: Polyester

Package Quantity: Case of 12

Product Type: Brush