36 in. Polypropylene Floor Drain Mop
Sparta® 36 in. Polypropylene Floor Drain Mop
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- "USE FOR FLOOR DRAIN ONLY" imprinted in English and Spanish on drain handle to prevent contact with food and serving utensils
- Special female threaded handle accepts floor drain brushes only to prevent cross-contamination
Specifications
- Collection:
- Sparta®
- Diameter:
- 1 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 12
- Product Type:
- Mop