Sparta® 48 in. Paddle Scraper

Part #C4035600  |  Item #8032708

Length:

48 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sparta® Paddle Scraper with 48" stainless steel handle
  • Sturdy nylon for every day mixing and stirring tasks
  • Sharpens and contours to your specific application with prolonged use
  • Rounded and angular corners provide access to hard-to-reach bowl corners
  • Long stainless steel handle extends into deep pots or vats
  • Hanging tab facilitates sanitary storage on hooks or cord
  • Made in the USA

Specifications

Collection: Sparta®

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 48 in

Material: [Plastic, Stainless Steel]

Material Type: Nylon

Product Type: Paddle Scraper

Thickness: 0.15 in