Carlisle

Sparta® 48 in. Powder Coated Metal Handle with Nylon Threaded Tip in Black

Part #C362029403  |  Manufacturer Part #362029403

Handle Length in :

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plastic hanging cap for easy storage
  • For use with deck scrubs, vehicle brushes, upright brooms and floor sweeps
  • Threads are 3/4-5 ACME - the standard thread form in the US
  • Handle Diameter: 47/50" (2.39 cm)
  • Color: Black

Specifications

Brand Model Compatibility: Deck Scrubs, Vehicle Brushes, Upright Brooms and Floor Sweeps

Coating: Powder Coated

Collection: Sparta®

Color Finish: Black

Color Finish Category: Blacks

Diameter: 15/16 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Length in : 48 in

Handle Material: Metal

Height: 2-22/25 in

Length: 18 in

Material: Plastic, Synthetic

Package Quantity: Case of 12

Product Type: Handle

Size: 3/4 in-5

Width: 3 in