Carlisle

Sparta® 5-1/2 x 3 in. Polyester Floor Drain Brush

Part #C4014600  |  Manufacturer Part #4014600

Length:

5-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Sparta®

Diameter: 3 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 5-1/2 in

Material: Plastic

Material Type: Polypropylene

Maximum Temperature: 180

Package Quantity: Case of 6

Product Type: Drain Brush

Temperature Range: 40 to 180 Deg F