6 x 2-1/2 in. Polyester Hand Scrub Brush in Green

This product has been replaced by

6 PLYSTR BAKE PAN LIP BRSH GREE
Carlisle 6 PLYSTR BAKE PAN LIP BRSH GREE
Manufacturer Part #40024EC09
You last purchased this on
 
Carlisle

Sparta® 6 x 2-1/2 in. Polyester Hand Scrub Brush in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

6 PLYSTR BAKE PAN LIP BRSH GREE
Carlisle 6 PLYSTR BAKE PAN LIP BRSH GREE
Manufacturer Part #40024EC09
Carlisle

Sparta® 6 x 2-1/2 in. Polyester Hand Scrub Brush in Green

  • Fast #
  • Part #C4002409
  • Item #7472958
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Size: 6"
  • Color: Green
  • Poly hand scrub brush
  • Requires Certification

Specifications

Collection:
Sparta®
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
6 in
Material:
Plastic
Material Type:
Polyester
Maximum Temperature:
125
Package Quantity:
Case of 12
Product Type:
Scrub Brush
Width:
2-1/2 in