Carlisle

Sparta® 60 in. Economy Fiberglass Handle in Blue

Part #C4021014  |  Manufacturer Part #4021014

Color/Finish: Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Greater flexibility and reduces handle stress coupled with long-lasting, dependable service

Specifications

Collection: Sparta®

Color Finish: Blue

Color Finish Category: Blues

Diameter: 47/50 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 60 in

Material: Fiberglass

Product Type: Handle

Temperature Range: -20 to 275 Deg F (-28.89 to 135 Deg C)