Carlisle

Sparta® 8-1/2 in. Polyester Utility Scrub Brush in Brown

Part #CAR3650501  |  Manufacturer Part #3650501

Length:

8-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With Polypro bristles and plastic block
  • 2 trim

Specifications

Collection: Sparta®

Color Finish: Brown

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 8-1/2 in

Material: Plastic

Material Type: Polypropylene

Package Quantity: Case of 12

Product Type: Scrub Brush

Width: 3 in