8-1/2 x 3 in. Polypropylene Utility Scrub Brush in Cream

You last purchased this on
 
Carlisle

Sparta® 8-1/2 x 3 in. Polypropylene Utility Scrub Brush in Cream

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carlisle

Sparta® 8-1/2 x 3 in. Polypropylene Utility Scrub Brush in Cream

  • Fast #
  • Part #C3650500
  • Item #7472756
  • Manufacturer Part #3650500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cream Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2 trim
  • With Polypro bristles and plastic block
  • Requires Certification

Specifications

Collection:
Sparta®
Color Finish Name:
Cream
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
8-1/2 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 12
Product Type:
Scrub Brush
Temperature Range:
40 to 180 Deg F
Width:
3 in