Sparta® 8 x 3 in. Polyester Utility Scrub Brush in Black

Part #C4054103  |  Item #7472413

Color/Finish: Black

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multiple trim angles on bristles give you better surface contact for better cleaning
  • Lightweight construction allows brush to float
  • Polypropylene block will not crack, chip or split and staple set ensures bristles stay securely attached to the block
  • Handles are ergonomically shaped , with smooth edges and pistol grips for superior comfort
  • Handle/block construction: polypropylene (PP)
  • Bristle fill: polyester

Specifications

Collection: Sparta®

Color Finish: Black

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Material: Plastic

Length: 8 in

Material: Plastic

Material Type: Polyester

Maximum Temperature: 125

Package Quantity: Case of 12

Product Type: Scrub Brush

Width: 3 in