1 in. Handle in Black
Sparta® 1 in. Handle in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use with Sparta® Spectrum® push brooms, sweeps, squeegees and floor scrubs
- Hanging cap on the top of the handle for easy storage
- Self-locking flex-tip offers greater flexibility
- Assorted colors – dedicate each color to specific cleaning solutions or areas for a unique color-coded program
- Withstands forces up to 250 lbs
- Designed for use with Sparta push brooms, sweeps, squeegees and floor scrubs
- Polyester veil - prevents fiberglass surface from splintering
- Handle diameter: 1 in.
- Standard thread – 3/4 in. acme thread attaches to most standard broom heads
Specifications
- Collection:
- Sparta®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 60 in
- Handle Material:
- Fiberglass
- Material:
- Plastic
- Material Type:
- Polyester, Polypropylene
- Product Type:
- Handle
- Temperature Range:
- -20 to 275 Deg F (-28.89 to 135 Deg C)