1 in. Handle in Blue

You last purchased this on
 
Carlisle

Sparta® 1 in. Handle in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carlisle

Sparta® 1 in. Handle in Blue

  • Fast #
  • Part #C40225EC14
  • Item #9393712
  • Manufacturer Part #40225EC14
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use with Sparta® Spectrum® push brooms, sweeps, squeegees and floor scrubs
  • Hanging cap on the top of the handle for easy storage
  • Self-locking flex-tip offers greater flexibility
  • Assorted colors – dedicate each color to specific cleaning solutions or areas for a unique color-coded program
  • Withstands forces up to 250 lbs
  • Designed for use with Sparta push brooms, sweeps, squeegees and floor scrubs
  • Polyester veil - prevents fiberglass surface from splintering
  • Handle diameter: 1 in.
  • Standard thread – 3/4 in. acme thread attaches to most standard broom heads
  • Requires Certification

Documents


Specifications

Collection:
Sparta®
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
1 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
60 in
Handle Material:
Fiberglass
Material:
Plastic
Material Type:
Polyester, Polypropylene
Product Type:
Handle
Temperature Range:
-20 to 275 Deg F (-28.89 to 135 Deg C)