Carlisle

Sparta® Spectrum® 8 in. Polyester Counter/Bench Brush in Green

Part #C4048002  |  Item #7472388  |  Manufacturer Part #4048002

Length:

8 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft Polyester bristles set into plastic block handle for easy washing and quick drying
  • Base resins used to produce blocks
  • Bristles are made of FDA approved materials
  • BPA free

Specifications

Collection: Sparta® Spectrum®

Color Finish: Green

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 8 in

Material: Plastic

Material Type: Polyester

Package Quantity: Case of 12

Product Type: Brush