Sparta® Spectrum® Duo-Sweep® 56 in. Polypropylene Flagged Bristle Angle Broom with Handle in Red

Part #C4108205  |  Item #7472144

Length:

56 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Colored angle brooms have one upright hole
  • Excellent balance to reduce sweeping fatigue
  • No hood/shroud to break or gather soils leading to cross contamination issues
  • For reaching into corners, along walls and into hard to reach areas
  • BPA free
  • Flagged bristle for sweeping finer debris and controlling dust

Specifications

Collection: Sparta® Spectrum® Duo-Sweep®

Color Finish: Red

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Length in : 48.0 in

Handle Material: Fiberglass

Length: 56 in

Material: Plastic

Material Type: Polypropylene

Package Quantity: Case of 12

Product Type: Broom

Temperature Range: -40 to 180 Deg F

Width: 12 in