60 x 7-1/2 in. Fiberglass Mop Handle with Flexible Plastic Head in Yellow
Sparta® Spectrum® Quik-Release™ 60 x 7-1/2 in. Fiberglass Mop Handle with Flexible Plastic Head in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Handle design doesn't require employees to touch a dirty mop heads
- Releases mop head quickly with ease
- Flexible plastic head with hinged Quik-Release™ is compatible with a variety of sized mop heads and provides a secures it for maximum performance
- Made in the USA
Specifications
- Collection:
- Sparta® Spectrum® Quik-Release™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 1 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 60 in
- Material:
- Fiberglass, Plastic
- Package Quantity:
- Case of 12
- Product Type:
- Handle
- Temperature Range:
- -20 to 275 Deg F (-28.89 to 135 Deg C)
- Width:
- 7-1/2 in