Sparta®Spectrum® 5-1/2 x 7-1/2 in. Polyester Tank and Kettle Brush in Blue

Part #C4004114  |  Item #7472933

Color/Finish: Blue

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Sparta®Spectrum®

Color Finish: Blue

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 7-1/2 in

Material: Plastic

Material Type: Polyester

Package Quantity: Case of 12

Width: 5-1/2 in