This product requires certification to purchase.

48 F/GLS HDL 1 DIA GREE

You last purchased this on
 
Carlisle

Spectrum® 48 F/GLS HDL 1 DIA GREE

  • Fast #
  • Part #C41225EC09
  • Item #9393678
  • Manufacturer Part #41225EC09
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carlisle

Spectrum® 48 F/GLS HDL 1 DIA GREE

  • Fast #
  • Part #C41225EC09
  • Item #9393678
  • Manufacturer Part #41225EC09
3.2 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1 CA: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spectrum® 48" x 1" fiberglass handle with green self locking Flex™ tip
  • For use with Spectrum® push brooms, sweeps, squeegees, and floor scrubs
  • HACCP compliant color
  • Self?Locking Flex-Tip™ handle offers greater flexibility and reduces handle stress
  • Made in the USA
  • Requires Certification

Specifications

Brand Model Compatibility:
Spectrum® Push Brooms, Sweeps, Squeegees and Floor Scrubs
Collection:
Spectrum®
Color Finish Name:
Green
Diameter:
1 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Handle Length (in):
48 in
Handle Material:
Fiberglass