Carlisle

Spectrum® 48 in. Fiberglass Handle

Part #C4122500  |  Manufacturer Part #4122500

Length:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-Locking Flex-Tip™ handle offers greater flexibility and reduces handle stress

Specifications

Collection: Spectrum®

Color Finish: White

Color Finish Category: Whites

Diameter: 1 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 48 in

Material: Fiberglass

Package Quantity: Case of 12

Product Type: Handle