Strata-Grit® 14 in. Aggressive Stripping Brush in Purple

Part #C361400G605N  |  Item #7471776

Color/Finish: Purple

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Sanitary Maintenance

Collection: Strata-Grit®

Color Finish: Purple

Diameter: 14 in

Material: Plastic

Material Type: Nylon

NSF Certified: No

Product Type: Stripping Brush

UL Listed: No