TrimLine™ 15 gal Polyethylene Rectangle Waste Container in Grey (Case of 4)

Part #C34201523  |  Item #8032643  |  Manufacturer Part #34201523

$55.12 EACH

Capacity:

15 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grey TrimLine™ rectangular 15 gallon waste container
  • Space saving slim shape saves space by fitting into narrow spaces along walls and near work benches
  • Corner tabs keep trash bags securely in place for spill-free, even filling
  • Base helper handles stabilize container while being lifted and emptied
  • Choice of lid style – Swing top, handled or cut-out recycling
  • BPA Free
  • Made in the USA

Documents

Specifications

ADA Compliant: No

Capacity: 15 gal

Collection: TrimLine™

Color Finish: Grey

FM Approved: No

Height: 24-3/4 in

Installation Type: Freestanding

Length: 10-1/2 in

Material: Plastic

Material Type: Polyethylene

Maximum Temperature: 120

Minimum Temperature: -50

Package Quantity: Case of 4

Product Type: Waste Container

UL Listed: No

Width: 20 in