1/2 x 1/2 in. PVC Conduit Coupling

Part #EPVCCD  |  Item #2341234  |  Manufacturer Part #E940D

Call for Pricing EACH

Fitting Sizes:

1/2 in x 1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in x 1/2 in

Material: Plastic

Material Type: PVC