1/2 x 1/2 in. Schedule 40 Plain End Conduit 90 Degree Elbow

Part #EPVC9G  |  Item #5152966  |  Manufacturer Part #5133825

Call for Pricing EACH

Fitting Sizes:

1/2 in x 1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in x 1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NEMA Specifications: NEMA TC3

Schedule Class: 40

UL Listed: Yes