Carlon Lamson & Sessions
30 in. Grip Joint Sewer PVC Drainage Pipe
Part #F1803P30 | Item #3108358
All Sizes
Sizes
Product Details
Specifications
Application: Sewer
End Connection 1: Grip Joint
End Connections: Grip Joint
Material: Plastic
Material Type: PVC
Pipe Tubing Size: 30 in
Product Type: Sewer