14 x 12 in. Galvanized Steel Roof Curb Adapter

You last purchased this on
 
Carnes

14 x 12 in. Galvanized Steel Roof Curb Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carnes

14 x 12 in. Galvanized Steel Roof Curb Adapter

  • Fast #
  • Part #CJCFAG01400140CD
  • Item #7775483
  • Manufacturer Part #JCFAG01400140CD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Air Distribution
Base Size:
14
Coating:
Galvanized
Height:
12 in
Length:
14 in
Material:
Steel
Product Type:
Adapter
Width:
14 in