Carnes
Model VIBK 1738 cfm Duct Fan Galvanized Steel
Part #CVIBK10R1A1CL20S1 | Item #7775455 | Manufacturer Part #VIBK10R1A1CL20S1
CFM:
How to get it:
Product Details
Documents
Specifications
CFM: 1738
Collection: Model VIBK
Diameter: 10 in
Duct Shape: Square to Round
Duct Size: 16 in x 16 in
Energy Star Compliant: No
Gauge: 20
Height: 18 in
Installation Type: Horizontal, Vertical
Length: 32-1/8 in
Material: Galvanized Steel
Phase: Single Phase
Product Type: Duct Fan
UL Listed: Yes
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing