60 x 32-7/8 in. Gelcoat and Fiberglass Left Hand Fiberglass Tub and Shower in White
Midway 60 x 32-7/8 in. Gelcoat and Fiberglass Left Hand Fiberglass Tub and Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear acrylic towel bar
- Two molded-in soap holders
- One piece construction
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Midway
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- Overall Height:
- 74-7/8 in
- Overall Length:
- 60 in
- Overall Width:
- 32-7/8 in
- UL Listed:
- No