Caroma International 1.28 gpf Toilet Tank C622322

DESCRIPTION

  • Flow rate: 1.28 gpf
  • Sydney Smart tank – has a free fitting lid and is suitable for domestic and light commercial applications

Caroma International 1.28 gpf Toilet Tank

C622322

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
Height
15-7/8 in
IAPMO Listed
Yes
Length
31-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
18-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS