1-1/4 in. Steel Band Hanger
1-1/4 in. Steel Band Hanger
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- End of line service at 200 PSI with no downstream flange
- Molded-in Seat Liner
- Designed to support non-insulated, stationary lines from above
- 200 PSI/13.8 Bar Non-Shock Cold Working Pressure
Documents
Specifications
- Fits Pipe Size:
- 1-1/4 in
- Material:
- Carbon Steel