1 in. Carbon Steel Band Hanger

You last purchased this on
 
Carpenter & Paterson

1 in. Carbon Steel Band Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carpenter & Paterson

1 in. Carbon Steel Band Hanger

  • Fast #
  • Part #SBHG
  • Item #392471
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • End of line service at 200 PSI with no downstream flange
  • Molded-in seat liner eliminates leakage between body and liner as in cartridge or boot type liners
  • Designed to support non-insulated, stationary lines from above
  • 200 PSI/13.8 Bar Non-Shock Cold Working Pressure
  • Requires Certification

Documents


Specifications

Application:
Non-Insulated Pipes, Stationary Piping
Coating:
Painted, Electrogalvanized
FM Approved:
No
Fits Pipe Size:
1 in
Height:
2-13/16 in
MSS:
MSS SP-69 Type 7
Material:
Carbon Steel
Product Type:
Band Hanger
Rod Size (in):
3/8 in
UL Listed:
No
Work Load Limit:
610 lb