4 in. Electrogalvanized Carbon Steel 12 ga Insulation Shield

You last purchased this on
 
Carpenter & Paterson

4 in. Electrogalvanized Carbon Steel 12 ga Insulation Shield

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carpenter & Paterson

4 in. Electrogalvanized Carbon Steel 12 ga Insulation Shield

  • Fast #
  • Part #C265PP
  • Item #7018006
  • Manufacturer Part #265P 4
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Electrogalvanized
Diameter - Inside 1:
4-1/2 in
Fits Pipe Size:
4 in
Gauge (metal):
12 ga
Length:
12 in
MSS:
MSS SP-69 Type 40
Material:
Carbon Steel
Product Type:
Insulation Shield
Weight:
1.16 lb