Carpenter & Paterson

4 in. Insulation Shield

Part #C265P  |  Manufacturer Part #265P 4

Fits Pipe Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Electrogalvanized

Fits Pipe Size: 4 in

Length: 12 in

MSS Specifications: MSS SP-69 Type 40

Material: Carbon Steel