10 in. Black Carbon Steel Clevis Hanger Rod Assembly
Slide-Rite™ 10 in. Black Carbon Steel Clevis Hanger Rod Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Coating:
- Black
- Collection:
- Slide-Rite™
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in
- Length:
- 15-3/8 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 650
- Rod Size (in):
- 10 in
- UL Listed:
- Yes