60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Old Bronze

You last purchased this on
 
Capital Lighting

Carriage House 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Old Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Carriage House 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Old Bronze

  • Fast #
  • Part #C9723OB
  • Item #7129044
  • Manufacturer Part #9723OB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Old Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 11" W x 36" H x 13-1/2" Ext
  • Requires four 60W E26 medium bulbs
  • Three light wall lantern with Old Bronze finish and Hammered glass
  • UL listed and rated for dry locations
  • UL listed and rated for Wet locations.
  • Backplate dimensions: 19.75"H x 4.88"W x .98"E
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Carriage House
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Depth:
13-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
36 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Classic
Material:
Metal, Glass
Maximum Temperature:
150
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
11 in
Wire Gauge (AWG):
18 ga