1.5 Ton - 14.3 SEER2 - Single-Stage Heat Pump - 208/230/1 - R-454B
1.5 Ton - 14.3 SEER2 - Single-Stage Heat Pump - 208/230/1 - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy certified, up to 16 SEER2 and up to 7.8 HSPF2 for moderate energy savings
- Standard comfort features to help keep you comfortable all year round
- Offers standard humidity control, for more advanced humidity control, consider an air conditioner with a two-stage compressor
- Sound performance - standard operation
- With Puron Advance™ refrigerant, Carrier® proudly continues our century-plus commitment to environmental stewardship
- It's a refrigerant that delivers a 75% decrease in global warming potential while maintaining original Puron's non-ozone depleting properties
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 0.5
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 675 ft3/min
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- EER:
- 10.0
- EER2:
- 11.5
- EER2 Range:
- 11.2 - 11.6
- Energy Star Compliant:
- Yes
- HSPF:
- 7.5
- Height:
- 32-1/16 in
- Horsepower:
- 1/12 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 675 cfm
- Max Fuse Size:
- 15
- Minimum Circuit Ampacity (MCA):
- 10.9
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 14.3
- SEER2:
- 14.5
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- Yes
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 149 lb
- Width:
- 31-3/16 in