This product requires certification to purchase.

1.5 Ton - Outdoor Unit - Single-Zone Ductless System - Cooling Only - 208/230/1

Carrier Corporation

1.5 Ton - Outdoor Unit - Single-Zone Ductless System - Cooling Only - 208/230/1

  • Fast #
  • Part #C38MHRBC18AA3
  • Item #10277453
  • Manufacturer Part #38MHRBC18AA3
5 out of 5 Customer Rating
Brand image
Carrier Corporation

1.5 Ton - Outdoor Unit - Single-Zone Ductless System - Cooling Only - 208/230/1

  • Fast #
  • Part #C38MHRBC18AA3
  • Item #10277453
  • Manufacturer Part #38MHRBC18AA3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The 38MHRB series ductless systems are a matched combination of an outdoor condensing unit and an indoor fan coil unit connected only by refrigerant tubing and wires
  • Add-ons to current space (an office or family room addition)
  • Special space requirements
  • When changes in the load cannot be handled by the existing system
  • When adding air conditioning to spaces that are heated by hydronic or electric heat and have no ductwork
  • Historical renovations or any application where preserving the look of the original structure is essential
  • The ideal compliment to your ducted system when it is impractical or prohibitively expensive to use ductwork
  • The compact indoor fan coil units take up very little space in the room and do not obstruct windows
  • Advanced system components incorporate innovative technology to provide reliable cooling performance at low sound levels
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
15
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
CFM:
1195
Compressor Type:
Rotary
Decibel Rating (dB):
55.3 dB
Depth:
11-81/100
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
2
Height:
21-17/20
Horsepower:
1/20 hp
Liquid Line (OD):
1/4
Max Fuse Size:
20
Phase:
Single Phase
RPM:
980
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
19.0
Sound Blanket:
No
Suction Line (OD):
1/2
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
65.9
Width:
30-31/100