12.5 Ton - Gas Heat Packaged Rooftop - Medium Heat - Two-Stage Cooling - R-454B - 208/230/3
12.5 Ton - Gas Heat Packaged Rooftop - Medium Heat - Two-Stage Cooling - R-454B - 208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Configuration:
- Convertible
- Fuel Type:
- Natural Gas
- Phase:
- Three Phase
- Refrigerant:
- R-454B
- Tonnage:
- 30 Ton
- Type:
- C48FEEM14A3A50A0A0
- Volts:
- 208/230V