16-1/2 x 21-1/2 x 1 in. MERV 8 Panel Air Filter
16-1/2 x 21-1/2 x 1 in. MERV 8 Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- MERV 8
Specifications
- Depth:
- 1 in
- Filter Type:
- Media
- Height:
- 21-1/2 in
- MERV Rating:
- 8
- Material:
- Hog Hair
- Product Type:
- Filter
- Size:
- 16-1/2 in x 21-1/2 in x 1 in
- Type:
- CKFAFK0212MED
- Width:
- 16-1/2 in