16 x 25 x 4 in. MERV 15 Air Filter
16 x 25 x 4 in. MERV 15 Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MERV 15
- Air Filter Cartridge
Specifications
- Depth:
- 4 in
- Disposable:
- No
- Filter Type:
- Cartridge
- Height:
- 25 in
- MERV Rating:
- 15
- Origin:
- Domestic
- Product Type:
- Air Filter
- Size:
- 16 in x 25 in x 4 in
- Width:
- 16 in