1H/1C Stage Programmable Thermostat in White
1H/1C Stage Programmable Thermostat in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Enjoy improved home comfort, any time of day
- Save on their utility bills by helping to maximize HVAC performance
- Upgrade an old thermostat to a new one that offers advanced features like Wi-Fi control, zoned comfort control, and system reminders and insights
Documents
Specifications
- AMP:
- 3
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Display Type:
- LCD
- Height:
- 5-1/5 in
- Power Source:
- Electric, Battery
- Programmability:
- Programmable
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Stages:
- 1H/1C
- Temperature Range:
- 50 to 90 Deg F
- Volts:
- 24V
- Width:
- 5-1/10 in